Shop All Escutcheons
Rohl
Oval Faceplate Escutcheon Only With Modern Etching In Gun Metal
Mfr # 189085GM
Zoro # G008462449
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 189085GM
- Zoro # G008462449
- UPC # 824438395602
- Country of Origin United Kingdom
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
Oval Faceplate Escutcheon Only With Modern Etching In Gun Metal For The Rct-1 1/2 Pressure Balance Rough Valve Body Without Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 4 In, ABS (CO2490-AB4)
- RHEEM Gas Water Heater Control, 2" Shank L (SP14270K)
- ZURN Manual Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-3F)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 2", Schedule 80, 225 psi Max Pressure (SL200-45)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- THRIFCO PLUMBING 1/2 Inch 1P Escutcheon SN (4405706)
- KOHLER Escutcheon Kit (30321-VF)
- SPEAKMAN Repair Part Battery Operated Low Profile Faucet Replacement (G76-0050-CA)
- THRIFCO PLUMBING Satin Nickel Shower Escutcheon, Price Pfister (4402245)
- KOHLER Assy, Escutcheon (1376777-BL)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- Rohl Escutcheons