Shop All Faucet Aerators
Rohl
Outlet Nipple Ring Aerator Outer Ring Only M24 Blank Not Etched Satin English Gold
Mfr # 9.17793SEG
Zoro # G108465500
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin English Gold
- Application Bathroom
- Length (In.) 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9.17793SEG
- Zoro # G108465500
- UPC # 824438627284
- Country of Origin United Kingdom
- Category Faucet Aerators
Dimensions
Length (In.) | 1 in |
Height | 1 in |
Details
Finish | Satin English Gold |
Application | Bathroom |
Description
Outlet Nipple Ring Aerator Outer Ring Only M24 Blank Not Etched For The U.4718 U.4719 U.4770 U.4771 U.4775 U.4776 U.4768 U.4769 U.4741 U.4746 U.4739 U.4761 U.4766 U.4790 U.4791 U.4792 U.4793 U.4794 U.4795 U.4750 And U.4751 In Satin English Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-BURST SPPLY SS 3/8CMP1/2""IP20"" (B1F20)
- KOHLER Awaken G110 Multifunction Handshower (72415-2MB)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome (0128-A)
- T&S BRASS 4" Hot Faucet Handle, Wrist Blade, Chrome (B-WH4-H)
- SPEAKMAN Bracket Assembly (RPG56-0032)
- MOEN Aerator (163847)
- KOHLER 1.5 gpm Aerator, 13/16"-24, 55/64"-27 Thread Size, Chrome, Metal (1103459-BC)
- MOEN Flow Restrictor Kit (316711)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501505)
- OASIS Bottle Filler Aerator (038032-001)
- ZURN 2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (P6900-20A)
- Rohl Kitchen Faucets & Accessories