Shop All Escutcheons
Rohl
No Logo Round Faceplate Escutcheon Only With Traditional Etching In Polished Nickel
Mfr # 187779NLPN
Zoro # G908462624
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 187779NLPN
- Zoro # G908462624
- UPC # 824438412330
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Round Faceplate Escutcheon Only With Traditional Etching In Polished Nickel For The Rdd-2 And Rct-2 1/2 Pressure Balance Rough Valve Body With Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 5" Red Brass Part D (350DRB)
- ZORO SELECT 1/2" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-8B8B-B)
- HAYWARD FLOW CONTROL Check Valve, 10.24 in Overall L (SW1300E)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- THRIFCO PLUMBING 3/4 IP ESCUTCHEON Chrome Plated (4400251)
- MOEN Handle Escutcheon (130153NL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- KOHLER Escutcheon, 1097634-SN (1097634-SN)
- THRIFCO PLUMBING 1/2 IP ESCUTCHEON Chrome Plated (4400250)
- KOHLER Escutcheon, Contemporary (1041642-BV)
- Rohl Escutcheons