Shop All Escutcheons
Rohl
No Logo Round Faceplate Escutcheon Only With Traditional Etching In Hexavalent Polished Chrome
Mfr # 187776NLAPC/H
Zoro # G108462622
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 187776NLAPC/H
- Zoro # G108462622
- UPC # 824438412262
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Round Faceplate Escutcheon Only With Traditional Etching In Hexavalent Polished Chrome For The Rct-1 1/2 Pressure Balance Rough Valve Body Without Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-484)
- NIBCO 3" NOM C Copper Cap (617 3)
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG04)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- PROPLUS Sterling Sayco Escutcheon in Chrome (2031016)
- LARSEN SUPPLY CO 03-1643 Stream Chrome Escutcheon (661726)
- MOEN Escutcheon, 97491BN (97491BN)
- MUELLER B & K B & K Escutcheon, 3/8 in W, Steel, Chrome, For: IPS Tubes (158-102)
- THRIFCO PLUMBING 5/8 O.D. x 1/2 cop Split Esch. (9443081)
- Rohl Escutcheons