Shop All Escutcheons
Rohl
No Logo Round Faceplate Escutcheon Only With Traditional Etching In English Gold
Mfr # 187779NLEG
Zoro # G108462585
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 187779NLEG
- Zoro # G108462585
- UPC # 824438412361
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Round Faceplate Escutcheon Only With Traditional Etching In English Gold For The Rdd-2 And Rct-2 1/2 Pressure Balance Rough Valve Body With Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BRONZE INSERT COUPLING (312-167)
- ELKAY Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl (8204081741)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- MOEN Escutcheon - (97577)
- KOHLER Escutcheon, Diverter Button (1060086-CP)
- SHARKBITE 05 in HR Right Escutcheon StayPut (25820Z)
- MOEN Escutcheon, 97491BN (97491BN)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- Rohl Escutcheons