Shop All Escutcheons
Rohl
No Logo Round Faceplate Escutcheon Only With Traditional Etching In English Gold
Mfr # 187776NLEG
Zoro # G908462563
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 187776NLEG
- Zoro # G908462563
- UPC # 824438412309
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Round Faceplate Escutcheon Only With Traditional Etching In English Gold For The Rct-1 1/2 Pressure Balance Rough Valve Body Without Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS Rvrsbl Sink W/ A Castlehaus Design Front Apron On One Side, Wht (WHFLATN2418-WHITE)
- PLUMB PAK BRANCH TAILPIECE 1-1/2"" (PP66-14W)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSTL8WSLP)
- NIBCO 1-1/4" NOM C x 1" MNPT Copper Reducing Adapter (604R 11/4x1)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- THRIFCO PLUMBING Polished Brass 1/2 Inch IP Escutcheon (4402235)
- MOEN Escutcheon Extension Kit (162BN)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- KOHLER Escutcheon Assy (1025210-BN)
- KOHLER Escutcheon, 1224551-CP (1224551-CP)
- Rohl Escutcheons