Shop All Escutcheons
Rohl
No Logo Round Faceplate Escutcheon Only With Modern Etching In Satin Nickel
Mfr # 189087NLSTN
Zoro # G008462548
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 189087NLSTN
- Zoro # G008462548
- UPC # 824438412453
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Round Faceplate Escutcheon Only With Modern Etching In Satin Nickel For The Rct-2 And Rdd-2 1/2 Pressure Balance Rough Valve Body With Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4G-AF)
- ANVIL 1" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310008404)
- DEARBORN P-Trap, Reversible, J-Bend, 1/2"x 1-1/2" (P9703W)
- ELKAY Elkay Flexible O Flow Assy (LKF299)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- JONES STEPHENS Old World Bronze Escutcheon 1-1/2 in. Tubular Box Pattern 3 in. OD (E0415WB)
- MOEN Escutcheon Kit (42022BN)
- SHARKBITE 05 in HR Right Escutcheon StayPut (25820Z)
- MOEN Shower Escutcheon - (178755)
- THRIFCO PLUMBING 1/2 IP ESCUTCHEON Chrome Plated (4400250)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- Rohl Escutcheons