Shop All Escutcheons
Rohl
No Logo Round Faceplate Escutcheon Only With Modern Etching In Satin Nickel
Mfr # 189084NLSTN
Zoro # G008462494
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 189084NLSTN
- Zoro # G008462494
- UPC # 824438412408
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Round Faceplate Escutcheon Only With Modern Etching In Satin Nickel For The Rct-1 1/2 Pressure Balance Rough Valve Body Without Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7265-2MB)
- KINGSTON BRASS FL582 Made To Match 5/8" OD Brass Flange, Polished Brass (FL582)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- PROPLUS 1-1/4 OD Deep Escutcheon Tubular Chrome Plated (231145)
- LARSEN SUPPLY CO 03-1759 Central Brass Escutcheon Set, 6PK (137652)
- KOHLER Escutcheon Assy (1025210-BN)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- KOHLER Escutcheon, 58654-VF (58654-VF)
- Rohl Escutcheons