Shop All Escutcheons
Rohl
No Logo Oval Faceplate Escutcheon Only With Modern Etching In Unlacquered Brass
Mfr # 189088NLULB
Zoro # G008462258
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 189088NLULB
- Zoro # G008462258
- UPC # 824438412583
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Oval Faceplate Escutcheon Only With Modern Etching In Unlacquered Brass For The Rct-2 And Rdd-2 1/2 Pressure Balance Rough Valve Body With Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (SSF-200)
- PFISTER 8" Mount, Residential 3 Hole Kitchen Faucet (G135-1000)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Polished Chrome (D502-26)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 (NMO500K12S-75)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- KOHLER Assy, Escutcheon (1081347-BL)
- KOHLER Escutcheon, Diverter Button (1060086-CP)
- LARSEN SUPPLY CO 03-1643 Stream Chrome Escutcheon (661726)
- MOEN Escutcheon - (97577)
- KOHLER Escutcheon, 34304-VF (34304-VF)
- SHARKBITE 05 in HR Right Escutcheon StayPut (25820Z)
- Rohl Escutcheons