Shop All Escutcheons
Rohl
No Logo Oval Faceplate Escutcheon Only With Modern Etching In Satin Nickel
Mfr # 189088NLSTN
Zoro # G108462202
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 189088NLSTN
- Zoro # G108462202
- UPC # 824438412569
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Oval Faceplate Escutcheon Only With Modern Etching In Satin Nickel For The Rct-2 And Rdd-2 1/2 Pressure Balance Rough Valve Body With Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 1-1/2X6 Kitchtailpiece (03-3133)
- KOHLER Clicker Drain With Overflow (25322-SN)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- TYGON Tubing, 1/4 I.D., 100 ft., Clear, Flexible (ACF02017)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- MUELLER B & K B & K Escutcheon, 3/8 in W, Steel, Chrome, For: IPS Tubes (158-102)
- MOEN Escutcheon Kit (42022BN)
- SHARKBITE 05 in HR Right Escutcheon StayPut (25820Z)
- KOHLER Escutcheon, 58654-VF (58654-VF)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- PEERLESS Westchester Escutcheon - Kitchen (RP100095)
- Rohl Escutcheons