Shop All Escutcheons
Rohl
No Logo Oval Faceplate Escutcheon Only With Modern Etching In Polished Nickel
Mfr # 189085NLPN
Zoro # G108462165
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 189085NLPN
- Zoro # G108462165
- UPC # 824438412491
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Oval Faceplate Escutcheon Only With Modern Etching In Polished Nickel For The Rct-1 1/2 Pressure Balance Rough Valve Body Without Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" NPT PVC Sched 80 Ball Valve (T-701)
- BOBBY Mini Float Valve, 1/4 In, SS/Viton (RM262-N)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (202C.2)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 40 (4381018670)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- KOHLER Escutcheon Kit, Sc (71839-CP)
- MOEN Escutcheon Kit (42022BN)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- MOEN Shower Escutcheon - (178755)
- THRIFCO PLUMBING 5/8 OD CP Escutcheon (4400274)
- KOHLER Assy, Escutcheon (1376777-BL)
- Rohl Escutcheons