Shop All Escutcheons
Rohl
No Logo Oval Faceplate Escutcheon Only With Modern Etching In English Gold
Mfr # 189088NLEG
Zoro # G108462370
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 189088NLEG
- Zoro # G108462370
- UPC # 824438412576
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
No Logo Oval Faceplate Escutcheon Only With Modern Etching In English Gold For The Rct-2 And Rdd-2 1/2 Pressure Balance Rough Valve Body With Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 1-1/4" Pipe Size, Socket x Socket (9857-375-012)
- PARKER 1/4" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-6-2)
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- KOHLER Escutcheon, Contemporary (1041642-BV)
- THRIFCO PLUMBING 1/2 Inch IP Split Escutcheon (4400268)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- KOHLER Assy, Escutcheon (1081347-BL)
- LARSEN SUPPLY CO 03-1643 Stream Chrome Escutcheon (661726)
- Rohl Escutcheons