Shop All Kitchen Faucets
Rohl
Myrina Pull-Down Kitchen Faucet With C-Spout
Mfr # MY55D1LMPN
Zoro # G608449147
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Flow Rate 1.75 GPM
- Height 4.33 in
- Width 30.71 in
- Length (In.) 14.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # MY55D1LMPN
- Zoro # G608449147
- UPC # 824464583776
- Country of Origin Italy
- Category Kitchen Faucets
Dimensions
Height | 4.33 in |
Width | 30.71 in |
Length (In.) | 14.17 in |
Details
Finish | Polished Nickel |
Flow Rate | 1.75 GPM |
Typical Application | Kitchen |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Plain Bevel Seat x Short Weld End - .906" Long 304SS (14PRF-3-304)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- KOHLER Farmington Drop-In Bathroom Sink With Single Faucet Hole (2905-1-96)
- LEGEND VALVE 1/2 x 8 T-552 NO LEAD SILLCOCK (108-123NL)
- ROHL Faucet With Metal Lever Handle In Satin English Gold (U.4044SEG-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- ROHL Modern Pirellone Pull-Down Side Lever Kitchen Faucet (CY57L-PN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (CY57L-APC-2)
- ROHL Italian San Julio Bridge Faucet With Metal Levers-Polished Chrome (A1461LMWSAPC-2)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (1100-XKABCP)
- Rohl Kitchen Faucets & Accessories