Shop All Bar Sink Faucets
Rohl
Myrina Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout
Mfr # MY65D1LMPN
Zoro # G508454753
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Polished Nickel
- Height 2.95 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MY65D1LMPN
- Zoro # G508454753
- UPC # 824464583929
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 2.95 in |
Details
Flow Rate | 1.8 GPM |
Finish | Polished Nickel |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG Model 30 Modular Wall Box System - Faucet not Included (MB30BX)
- FIMCO SINGL SHUTOFF VALVE 3/4"" (7771873)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x FPT (1435015RMC)
- PROPLUS 1/2 Black Malleable 90-Degree Elbow (45010)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- PERRIN & ROWE Georgian Era Two Handle Bar/Food Prep Kitchen Faucet (U.4711EG-2)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- CAHABA Gooseneck 1-Handle Bar Faucet in Brushed (CA6114SS)
- Rohl Kitchen Faucets & Accessories