Shop All Bar Sink Faucets
Rohl
Myrina Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout
Mfr # MY65D1LMMB
Zoro # G508458928
product price: $996.00
/ea
Free Shipping & Returns
$996.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Matte Black
- Height 2.95 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MY65D1LMMB
- Zoro # G508458928
- UPC # 824464583912
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 2.95 in |
Details
Flow Rate | 1.8 GPM |
Finish | Matte Black |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/2" Pipe Size, Socket x Socket x Socket (9801-015)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PP)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome (6055205.002)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- CAHABA Gooseneck 1-Handle Bar Faucet in Chrome (CA6114CP)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- Rohl Bar Sink Faucets