Shop All Bar Sink Faucets
Rohl
Myrina Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout
Mfr # MY65D1LMAPC
Zoro # G908458955
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Polished Chrome
- Height 2.95 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MY65D1LMAPC
- Zoro # G908458955
- UPC # 824464583905
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 2.95 in |
Details
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43098)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1-1/2", PVC/FPM, Threaded (AV10150T)
- RHEEM Thermostat Cover, Plastic, 7" x 2" (AP8313-10)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- KINGSTON BRASS KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass (KS212AB)
- PERRIN & ROWE Georgian Era Two Handle Bar/Food Prep Kitchen Faucet (U.4711EG-2)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- Rohl Bar Sink Faucets