Shop All Toilet Paper Dispensers & Holders
Rohl
Modern Single Toilet Paper Tp Holder In Satin Nickel
Mfr # A1492MSTN
Zoro # G401873217
product price: $228.00
/ea
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Dispenser Width 12.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A1492MSTN
- Zoro # G401873217
- UPC # 824438344617
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 12.13 in |
Dispenser Height | 3.26 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTO ROOTER Build-Up Remover, Bottle, 64 oz, PK4 (351271)
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT425)
- JOY Pots Pans Cleaner, Bucket, 5 gal, Joy Prof (43608)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- SAN JAMAR Toilet Tissue Dispenser, Vertical, Black (R3590TBKGR)
- Rohl Toilet Paper Dispensers & Holders