Shop All Toilet Paper Dispensers & Holders
Rohl
Modern Single Toilet Paper Tp Holder In Polished Nickel
Mfr # A1492MPN
Zoro # G501873308
product price: $181.50
/ea
Free Shipping & Returns
$181.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Nickel
- Dispenser Width 10.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A1492MPN
- Zoro # G501873308
- UPC # 824438344600
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.38 in |
Dispenser Depth | 3.31 in |
Dispenser Height | 6.42 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE-SOL Pine-Sol All Purpose Cleaner, 144 fl oz (4.5 quart) Orange Energy (CLO41772)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1136 (BWK1136)
- ISHINE 1 Gallon Floor Finish (405504)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- DELANEY HARDWARE 300 SERIES US15 PAPER HOLDER W/US15 ROLLER (502802B)
- Rohl Toilet Paper Dispensers & Holders