Shop All Bathtub Fillers
Rohl
Miscelo Single Hole Floor Mount Tub Filler
Mfr # MI05F1WBAPC
Zoro # G508437534
product price: $2,006.99
/ea
Free Shipping & Returns
$2,006.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 6.89 in
- Width 17.32 in
- Length 43.5 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI05F1WBAPC
- Zoro # G508437534
- UPC # 824438540439
- Country of Origin Italy
- Category Bathtub Fillers
Dimensions
Height | 6.89 in |
Width | 17.32 in |
Length | 43.5 in |
Details
Finish | Polished Chrome |
Application | Bathroom |
Description
1-jet anti-calcium handshower at 1.75 GPM at 60 PSI
- •Available in three metal finishes and 15 insert combinations|Matching lavatory faucet MI09D3
- •5.6 GPM at 60 PSI
- •1/2" female NPT inlet
- •Matching lavatory faucet MI09D3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95140)
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10 (L0-16HDPE)
- VIEGA Viega ProPress tee, 2" x 2" x 2" (77477)
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 (42F-8)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- DELTA Trinsic Roman Tub with Hand Shower Trim (T4759-CZ)
- SPEAKMAN Lucid One Handle Roman Tub Filler (SB-3132)
- DELTA Ara Floor Mount Tub Filler With Handshower (T4767-BLFL)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-CP)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- Rohl Bathtub Fillers