Shop All Bathtub Fillers
Rohl
Miscelo Single Hole Floor Mount Tub Filler
Mfr # MI05F1SDMB
Zoro # G408437450
product price: $2,809.99
/ea
Free Shipping & Returns
$2,809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 6.89 in
- Width 17.32 in
- Length 43.5 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI05F1SDMB
- Zoro # G408437450
- UPC # 824438540392
- Country of Origin Italy
- Category Bathtub Fillers
Dimensions
Height | 6.89 in |
Width | 17.32 in |
Length | 43.5 in |
Details
Finish | Matte Black |
Application | Bathroom |
Description
1-jet anti-calcium handshower at 1.75 GPM at 60 PSI
- •Available in three metal finishes and 15 insert combinations|Matching lavatory faucet MI09D3
- •5.6 GPM at 60 PSI
- •1/2" female NPT inlet
- •Matching lavatory faucet MI09D3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Sink Hole Cover, 2" Diameter in Polished Chrome (D202-26)
- NIBCO 1-1/4" NOM C Copper Dimple Stop Coupling (600DS 11/4)
- TRUEBRO 1-1/4"- 1-1/2 " Dia., PVC, P-Trap, P-Trap Pipe Cover (82194)
- MOEN Tension 6' Shower Rod Bright Chrome (54-6)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- MOEN One-Handle Tub Filler Includes Hand Shower (S3105)
- DELTA Galeon: Wall Mount Tub Filler (T5771-BLWL)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-CP)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97330-4-BN)
- SPEAKMAN Lucid One Handle Roman Tub Filler (SB-3132)
- Rohl Bathtub Faucets & Accessories