Shop All Bathtub Fillers
Rohl
Miscelo Single Hole Floor Mount Tub Filler
Mfr # MI05F1BLSTN
Zoro # G608463419
product price: $2,630.99
/ea
Free Shipping & Returns
$2,630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.89 in
- Width 17.32 in
- Application Bathroom
- Finish Satin Nickel
- Length 43.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI05F1BLSTN
- Zoro # G608463419
- UPC # 824438540323
- Country of Origin Italy
- Category Bathtub Fillers
Dimensions
Height | 6.89 in |
Width | 17.32 in |
Length | 43.5 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Description
1-jet anti-calcium handshower at 1.75 GPM at 60 PSI
- •Available in three metal finishes and 15 insert combinations|Matching lavatory faucet MI09D3
- •5.6 GPM at 60 PSI
- •1/2" female NPT inlet
- •Matching lavatory faucet MI09D3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL3)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1SSW)
- WATTS 3/4" FNPT x MNPT Brass Dual Check Valve (912-HP 3/4)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Oil Rubbed Bronze (KB6325CML)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- DELTA Cassidy Wall Mounted Tub Filler (T5797-PNWL)
- ALFI BRAND Black Matte 3 Hole Deck Mounted Tub Filler with Hand Held (AB2322-BM)
- KINGSTON BRASS Tub Filler, Polished Chrome, Deck (KSK2361AXTR)
- MOEN 90 Degree One-Handle Tub Filler & Handshower in Matte Black (S905BL)
- KOHLER Bath Filler Trim, Vibrant Polished Nickel, Floor (T97328-4-SN)
- Rohl Bathtub Faucets & Accessories