Shop All Bathtub Fillers
Rohl
Miscelo Single Hole Floor Mount Tub Filler
Mfr # MI05F1BLMB
Zoro # G208463338
product price: $2,809.99
/ea
Free Shipping & Returns
$2,809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 6.89 in
- Width 17.32 in
- Length 43.5 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI05F1BLMB
- Zoro # G208463338
- UPC # 824438540309
- Country of Origin Italy
- Category Bathtub Fillers
Dimensions
Height | 6.89 in |
Width | 17.32 in |
Length | 43.5 in |
Details
Finish | Matte Black |
Application | Bathroom |
Description
1-jet anti-calcium handshower at 1.75 GPM at 60 PSI
- •Available in three metal finishes and 15 insert combinations|Matching lavatory faucet MI09D3
- •5.6 GPM at 60 PSI
- •1/2" female NPT inlet
- •Matching lavatory faucet MI09D3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL35, 3UL36, 3UM23 (310387)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Overall Lg, Fully Threaded, Schedule 40, Galvanized Steel (6P804)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P489)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- KOHLER Composed Floor-Mount Bath Filler Trim With Handshower (T73087-4-BL)
- ALFI BRAND Black Matte 3 Hole Deck Mounted Tub Filler with Hand Held (AB2322-BM)
- DELTA Trinsic Roman Tub with Hand Shower Trim (T4759-CZ)
- DELTA Cassidy Wall Mounted Tub Filler (T5797-PNWL)
- KINGSTON BRASS Tub Filler, Polished Chrome, Deck (KSK2361AXTR)
- DELTA Stryke Single Handle Floor Mount Tub Filler Trim (T47776-CZFL)
- Rohl Bathtub Fillers