Shop All Bathtub Fillers
Rohl
Miscelo Single Hole Floor Mount Tub Filler
Mfr # MI05F1BLAPC
Zoro # G008449174
product price: $1,947.99
/ea
Free Shipping & Returns
$1,947.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 6.89 in
- Width 17.32 in
- Application Bathroom
- Length 43.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI05F1BLAPC
- Zoro # G008449174
- UPC # 824438540316
- Country of Origin Italy
- Category Bathtub Fillers
Dimensions
Height | 6.89 in |
Width | 17.32 in |
Length | 43.5 in |
Details
Finish | Polished Chrome |
Application | Bathroom |
Description
1-jet anti-calcium handshower at 1.75 GPM at 60 PSI
- •Available in three metal finishes and 15 insert combinations|Matching lavatory faucet MI09D3
- •5.6 GPM at 60 PSI
- •1/2" female NPT inlet
- •Matching lavatory faucet MI09D3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1" MNPT x FNPT 316 SS Hex Bushing (600B113N020010)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-FTB)
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station (54F1)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- ALFI BRAND ALFI brand AB5901-PC Polished Chrome Waterfall Tub Filler (AB5901-PC)
- WHITEHAUS Freestanding 34" Sgl Lvr Tub Filler W/ Integrated Diverter Valve And H (WHT8868S-C)
- DELTA Cassidy Traditional Floor Mount Tub Filler Trim - Less Handle (T4797-CZFL-LHP)
- KOHLER Composed Floor-Mount Bath Filler Trim With Handshower (T73087-4-BL)
- DELTA Ara Floor Mount Tub Filler With Handshower (T4767-BLFL)
- Rohl Bathtub Fillers