Shop All Single Handle Bathroom Faucets
Rohl
Miscelo Single Handle Tall Lavatory Faucet
Mfr # MI02D1GQSTN
Zoro # G008452990
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.61 in
- Length 22.05 in
- Height 2.76 in
- Application Bathroom
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI02D1GQSTN
- Zoro # G008452990
- UPC # 824438539754
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 11.61 in |
Length | 22.05 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Description
Available in three metal finishes and 15 insert combinations
- •Matching Tub Filler MI05D5
- •Dual Flow Water Saving Technology:
- •-9GPM at FIrst Stop
- •For mix and match handle options, call Customer Care for pricing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" X 6" BLACK NIPPLE (355-230)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5618)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464)
- KOHLER Flipside 01 1.75 Gpm Multifunction Handshower (45425-G-SN)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- PRICE PFISTER Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3287700A)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- Rohl Single Handle Bathroom Faucets