Shop All Single Handle Bathroom Faucets
Rohl
Miscelo Single Handle Tall Lavatory Faucet
Mfr # MI02D1BLSTN
Zoro # G608452994
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.61 in
- Length 22.05 in
- Height 2.76 in
- Application Bathroom
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI02D1BLSTN
- Zoro # G608452994
- UPC # 824438539723
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 11.61 in |
Length | 22.05 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Description
Available in three metal finishes and 15 insert combinations
- •Matching Tub Filler MI05D5
- •Dual Flow Water Saving Technology:
- •-9GPM at FIrst Stop
- •For mix and match handle options, call Customer Care for pricing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177405)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-3/8" OD x 1/4" FNPT (ZUSA-PTC-PBT-529)
- PARKER Hex Bushing, Brass, 3/4 x 1 in, FNPT x MNPT (209P-16-12)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- MOEN Glyde 1H Lav Bl (6170BL)
- Rohl Single Handle Bathroom Faucets