Shop All Single Handle Bathroom Faucets
Rohl
Miscelo Single Handle Tall Lavatory Faucet
Mfr # MI02D1BLMB
Zoro # G508449018
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.61 in
- Length 22.05 in
- Height 2.76 in
- Application Bathroom
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI02D1BLMB
- Zoro # G508449018
- UPC # 824438539709
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 11.61 in |
Length | 22.05 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Matte Black |
Description
Available in three metal finishes and 15 insert combinations
- •Matching Tub Filler MI05D5
- •Dual Flow Water Saving Technology:
- •-9GPM at FIrst Stop
- •For mix and match handle options, call Customer Care for pricing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 5 ft. White PEX Pipe (APPW512)
- ELKAY Bottle Fill Station, Refrigerated SS (EZWS-ERPBM28K)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100158)
- ZORO SELECT 1" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (884-120C)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- Rohl Bathroom Sink Faucets & Accessories