Shop All Single Handle Bathroom Faucets
Rohl
Miscelo Single Handle Lavatory Faucet
Mfr # MI01D1WBSTN
Zoro # G208453131
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.27 in
- Length 16.14 in
- Height 2.76 in
- Application Bathroom
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI01D1WBSTN
- Zoro # G208453131
- UPC # 824438539990
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.27 in |
Length | 16.14 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Description
Available in three metal finishes and 15 insert combinations
- •Matching Tub Filler MI05D5
- •Dual Flow Water Saving Technology:
- •-9GPM at FIrst Stop
- •Push drain assembly included with faucet
- •For mix and match handle options, call Customer Care for pricing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- ZORO SELECT 1" NPT 304 SS 45 Degree Lateral (2000300612)
- HAYWARD FLOW CONTROL 120VAC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STV)
- TOTO K300 Elongated Soft Close Bidet Seat, Sedona Beige (SW3036R#12)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-SSMPU)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- KEENEY MFG Single Handle Bathroom Faucet with Pop-Up Drain, Polished Chrome, Series: Quadrato (QUA21CCP)
- Rohl Single Handle Bathroom Faucets