Shop All Single Handle Bathroom Faucets
Rohl
Miscelo Single Handle Lavatory Faucet
Mfr # MI01D1SDMB
Zoro # G708437495
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.27 in
- Length 16.14 in
- Height 2.76 in
- Application Bathroom
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI01D1SDMB
- Zoro # G708437495
- UPC # 824438539945
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.27 in |
Length | 16.14 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Matte Black |
Description
Available in three metal finishes and 15 insert combinations
- •Matching Tub Filler MI05D5
- •Dual Flow Water Saving Technology:
- •-9GPM at FIrst Stop
- •Push drain assembly included with faucet
- •For mix and match handle options, call Customer Care for pricing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- RINNAI Condensing Horizontal Vent Termination, 2 in Polypropylene (223085NPP)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/2 in Pipe Size (8344G074)
- KOHLER Persona Vacuum Breaker, 1/2" X 1/2" (9660-BN)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- Rohl Bathroom Sink Faucets & Accessories