Shop All Single Handle Bathroom Faucets
Rohl
Miscelo Single Handle Lavatory Faucet
Mfr # MI01D1NRSTN
Zoro # G508437541
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.27 in
- Length 16.14 in
- Height 2.76 in
- Application Bathroom
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI01D1NRSTN
- Zoro # G508437541
- UPC # 824438539938
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.27 in |
Length | 16.14 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Description
Available in three metal finishes and 15 insert combinations
- •Matching Tub Filler MI05D5
- •Dual Flow Water Saving Technology:
- •-9GPM at FIrst Stop
- •Push drain assembly included with faucet
- •For mix and match handle options, call Customer Care for pricing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLZ5)
- AMERICAN STANDARD Lever Handle Base, Hampton (916502-0020A)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Siphon Sillcock (17P-10-MH)
- DANCO Faucet Stem 9B-3C Sayco (17093B)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- MOEN Halle 1H Srn (84970SRN)
- Rohl Single Handle Bathroom Faucets