Shop All Single Handle Bathroom Faucets
Rohl
Miscelo Single Handle Lavatory Faucet
Mfr # MI01D1NRMB
Zoro # G608449260
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.27 in
- Length 16.14 in
- Height 2.76 in
- Application Bathroom
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI01D1NRMB
- Zoro # G608449260
- UPC # 824438539914
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.27 in |
Length | 16.14 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Matte Black |
Description
Available in three metal finishes and 15 insert combinations
- •Matching Tub Filler MI05D5
- •Dual Flow Water Saving Technology:
- •-9GPM at FIrst Stop
- •Push drain assembly included with faucet
- •For mix and match handle options, call Customer Care for pricing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV3)
- T&S BRASS Parts Kit, Dipperwell (-2282-RK)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002440)
- ZURN 1 gpm Aerator, 3/4"-27 Thread Size, Chrome, Brass (G67817)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- Rohl Single Handle Bathroom Faucets