Shop All Single Handle Bathroom Faucets
Rohl
Miscelo Single Handle Lavatory Faucet
Mfr # MI01D1BLMB
Zoro # G708437457
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.27 in
- Length 16.14 in
- Height 2.76 in
- Application Bathroom
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI01D1BLMB
- Zoro # G708437457
- UPC # 824438539853
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.27 in |
Length | 16.14 in |
Height | 2.76 in |
Details
Application | Bathroom |
Finish | Matte Black |
Description
Available in three metal finishes and 15 insert combinations
- •Matching Tub Filler MI05D5
- •Dual Flow Water Saving Technology:
- •-9GPM at FIrst Stop
- •Push drain assembly included with faucet
- •For mix and match handle options, call Customer Care for pricing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. x 1000 ft. White PEX-A Pipe (EPPW100012)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1" Tube (ZUSA-TF-VAC-53)
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- ACORN CONTROLS Hand-Wash Station (EPS1010-F11)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- Rohl Bathroom Sink Faucets & Accessories