Shop All Shower Faucets
Rohl
Miscelo Bath Trim Set To Pressure Balance Without Diverter In Polished Chrome
Mfr # MISC106108/E-APC
Zoro # G608457166
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.6 in
- Width 6.5 in
- Height 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MISC106108/E-APC
- Zoro # G608457166
- UPC # 824438541504
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 12.6 in |
Width | 6.5 in |
Height | 4.72 in |
Description
- •Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S-SS)
- KOHLER Clearflo Cable Bath Drain, Less Pvc Tubi (7214-CP)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (600-FA-PVC-BN)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1605020)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- Rohl Bathtub Faucets & Accessories