Shop All Bathtub Fillers
Rohl
Miscelo 5-Hole Deck Mount Tub Filler
Mfr # MI05D5GQSTN
Zoro # G308437345
product price: $2,423.99
/ea
Free Shipping & Returns
$2,423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20 in
- Width 9 in
- Finish Satin Nickel
- Application Bathroom
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI05D5GQSTN
- Zoro # G308437345
- UPC # 824438540200
- Country of Origin Italy
- Category Bathtub Fillers
Dimensions
Height | 20 in |
Width | 9 in |
Length | 4 in |
Details
Finish | Satin Nickel |
Application | Bathroom |
Description
1-jet anti-calcium handshower at 1.75 GPM at 60 PSI
- •Available in three metal finishes and 15 insert combinations|For mix and match handle options, call Customer Care for pricing
- •6.4 GPM at 60 PSI
- •1/2" female NPT inlet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Hose To Pipe Adapter, 1/2 In, Pex Barb X Fnpt, Dzr Brass, 200 Psi Pressure (UC072LFA)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- EEMAX Heating Element, Bare Wire, 277V, 10000W (EX760)
- MOEN Stream Straightener (2186P)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- ALFI BRAND Brushed Nickel Sgl Hole Floor Mount Waterfall Tub Filler (AB2843-BN)
- ALFI BRAND Black Matte 3 Hole Deck Mounted Tub Filler with Hand Held (AB2322-BM)
- WHITEHAUS Freestanding 34" Sgl Lvr Tub Filler W/ Integrated Diverter Valve And H (WHT8868S-C)
- ALFI BRAND Polished Chrome Free Standing Floor Mount Bath Tub Filler (AB2875-PC)
- KOHLER Parallel Floor-Mount Bath Filler Trim (T23492-4-BL)
- Rohl Bathtub Fillers