Shop All Bathtub Fillers
Rohl
Miscelo 5-Hole Deck Mount Tub Filler
Mfr # MI05D5BLSTN
Zoro # G808448902
product price: $2,496.99
/ea
Free Shipping & Returns
$2,496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Height 20 in
- Width 9 in
- Application Bathroom
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI05D5BLSTN
- Zoro # G808448902
- UPC # 824438540170
- Country of Origin Italy
- Category Bathtub Fillers
Dimensions
Height | 20 in |
Width | 9 in |
Length | 4 in |
Details
Finish | Satin Nickel |
Application | Bathroom |
Description
1-jet anti-calcium handshower at 1.75 GPM at 60 PSI
- •Available in three metal finishes and 15 insert combinations|For mix and match handle options, call Customer Care for pricing
- •6.4 GPM at 60 PSI
- •1/2" female NPT inlet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Sweep Elbow, 3 In Hub x Spigot (03063)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-107)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Coupling (312UPCO-12)
- KNAUF INSULATION 3/4" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001201)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-CP)
- CAMBRIDGE PLUMBING Modern Freestanding Tub Filler Faucet with Shower Wand-Brushed Nickel (CAM150-BN)
- MOEN Dartmoor Tub Filler in Brushed Nickel (TF3858BN)
- KOHLER Parallel Floor-Mount Bath Filler Trim (T23492-4-BL)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BL)
- CHATHAM BRASS Tub Filler, Clear Coated Polished Brass Tub Filler (258-CCPB)
- Rohl Bathtub Fillers