Shop All Bathtub Fillers
Rohl
Miscelo 5-Hole Deck Mount Tub Filler
Mfr # MI05D5BLMB
Zoro # G708437273
product price: $2,513.99
/ea
Free Shipping & Returns
$2,513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20 in
- Width 9 in
- Application Bathroom
- Length 4 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI05D5BLMB
- Zoro # G708437273
- UPC # 824438540156
- Country of Origin Italy
- Category Bathtub Fillers
Dimensions
Height | 20 in |
Width | 9 in |
Length | 4 in |
Details
Application | Bathroom |
Finish | Matte Black |
Description
1-jet anti-calcium handshower at 1.75 GPM at 60 PSI
- •Available in three metal finishes and 15 insert combinations|For mix and match handle options, call Customer Care for pricing
- •6.4 GPM at 60 PSI
- •1/2" female NPT inlet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Pipe Cutter, 2", Heavy Duty (P70002)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (01244240NS)
- STEEL & OBRIEN 1" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-1-304)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- KOHLER Avid Floor-Mount Bath Filler Trim (T97367-4-CP)
- MOEN Dartmoor Tub Filler in Brushed Nickel (TF3858BN)
- DELTA Stryke Single Handle Floor Mount Tub Filler Trim (T47776-CZFL)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97328-4-BN)
- MOEN One-Handle Tub Filler Includes Hand Shower (S3105)
- Rohl Bathtub Faucets & Accessories