Shop All Shower Faucets
Rohl
Miscelo 1/2 Pressure Balance Trim Without Diverter
Mfr # MI10W1NRMB
Zoro # G008457575
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.6 in
- Width 6.5 in
- Height 4.72 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI10W1NRMB
- Zoro # G008457575
- UPC # 824438539617
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 12.6 in |
Width | 6.5 in |
Height | 4.72 in |
Details
Finish | Matte Black |
Description
Available in three metal finishes and 15 insert combinations
- •For mix and match handle options, call Customer Care for pricing
- •Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3" x 6 ft. Pipe Insulation, 1/2" Wall (DGS35812)
- VIEGA Elbow (79535)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- ACORN CONTROLS Toilet, Wall Hung (1675-W-1)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Woodhurst Shower Trim (T14232-BL)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- Rohl Shower Faucets