Shop All Shower Faucets
Rohl
Miscelo 1/2 Pressure Balance Trim Without Diverter
Mfr # MI10W1NRAPC
Zoro # G608457548
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.6 in
- Width 6.5 in
- Height 4.72 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # MI10W1NRAPC
- Zoro # G608457548
- UPC # 824438539624
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 12.6 in |
Width | 6.5 in |
Height | 4.72 in |
Details
Finish | Polished Chrome |
Description
Available in three metal finishes and 15 insert combinations
- •For mix and match handle options, call Customer Care for pricing
- •Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Ws Handle Set (77974-4-SN)
- CHICAGO VALVES AND CONTROLS 4", Butterfly Valve, Lug, Ductile Iron Body (55L2611040)
- KOHLER Spray Assembly (1235124-VS)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH10)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- Rohl Shower Faucets