Shop All Shower Faucets
Rohl
Miscelo 1/2 Pressure Balance Trim Without Diverter
Mfr # MI10W1BLMB
Zoro # G708457370
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.6 in
- Width 6.5 in
- Height 4.72 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI10W1BLMB
- Zoro # G708457370
- UPC # 824438539556
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 12.6 in |
Width | 6.5 in |
Height | 4.72 in |
Details
Finish | Matte Black |
Description
Available in three metal finishes and 15 insert combinations
- •For mix and match handle options, call Customer Care for pricing
- •Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- KURIYAMA Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible (K010-2024)
- FEIN Filter Bag, Paper/Plastic, 9-7/16" L, HEPA (31345063010)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- Rohl Bathtub Faucets & Accessories