Shop All Shower Faucets
Rohl
Miscelo 1/2 Pressure Balance Trim Without Diverter
Mfr # MI10W1BLAPC
Zoro # G008457247
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.6 in
- Width 6.5 in
- Height 4.72 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MI10W1BLAPC
- Zoro # G008457247
- UPC # 824438539563
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 12.6 in |
Width | 6.5 in |
Height | 4.72 in |
Details
Finish | Polished Chrome |
Description
Available in three metal finishes and 15 insert combinations
- •For mix and match handle options, call Customer Care for pricing
- •Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1/2In, FBPxSolder, 250psi (1/2 LF3008)
- ZORO SELECT 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT5)
- ALLPOINTS Quik-Wash Faucet Control (561593)
- ZORO SELECT 3/4" FNPT Galvanized Tee (1MPF3)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- Rohl Shower Faucets