Shop All Shower Faucets
Rohl
Miscelo 1/2 Pressure Balance Trim
Mfr # TMI51W1GQMB
Zoro # G208457412
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMI51W1GQMB
- Zoro # G208457412
- UPC # 824438614741
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Polypropylene Cam Arm Lock (SL-4G)
- FROST KING 24 in. x 24 in. x 2 in. Base Water Heater (WHB1)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/2 in x 1 in Pipe Size (407211)
- SLOAN Rough Brass, Sensor, Water Closet Royal 152-1.6 11-12 3/4 Ldim Ess (3451611)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- Rohl Bathtub Faucets & Accessories