Shop All Shower Faucets
Rohl
Miscelo 1/2 Pressure Balance Trim
Mfr # TMI51W1GQAPC
Zoro # G208457443
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMI51W1GQAPC
- Zoro # G208457443
- UPC # 824438614727
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- DELTA Button, Red and Blue (RP28906)
- VIEGA Street Elbow (26111)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- Rohl Bathtub Faucets & Accessories