Shop All Washroom Accessories
Rohl
Mirror Arm, #Bsr-302Apc
Mfr # BSR-302APC
Zoro # G008473704
product price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Height 3 in
- Finish Polished Chrome
- Width (In.) 19.25 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # BSR-302APC
- Zoro # G008473704
- UPC # 824438322967
- Country of Origin Italy
- Category Washroom Accessories
Dimensions
Length (In.) | 6 in |
Height | 3 in |
Width (In.) | 19.25 in |
Details
Finish | Polished Chrome |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-739)
- EAGLE GROUP 27 1/2 in W x 38 7/8 in L x 44 1/2 in H, Floor, Scullery Sink (314-16-1-18-R)
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size (6AYZ5)
- ANVIL Riser Clamp, Tube Sz 1 In, Length 9 3/8 In (0500421037)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- BOBRICK B2111 Satin Stainless Steel Soap Holder (B2111)
- DELTA Delta Set Screw (RP47666)
- WHEELOCK Wheelock WH-UTA-1 Wheelock Universal Tel Alert (WH-UTA-1)
- PLUMB PAK SHOWERROD FLANGE 1""PCHRM (PP825-21)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- TEDDICO/BWF Cover Recept Duplx Wht (FC-81WV)
- Rohl Washroom Accessories