Shop All Toilet Paper Dispensers & Holders
Rohl
Michael Berman Graceline Wall Mounted Toilet Paper Holder In Pewter
Mfr # MBG8PW
Zoro # G101873128
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Pewter
- Product Series Doux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MBG8PW
- Zoro # G101873128
- UPC # 824438395893
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2 in |
Dispenser Width | 7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Pewter |
Product Series | Doux |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- GLARO 15 gal Trash Can, Bronze Vein (W-1242BV-BV-W1)
- KLEEN-PAIL Bucket Color 6 Quart, Blue (KPP196KCBL)
- PACIFIC BLUE SELECT Pacific Blue Select Perforated Paper Towels, 85 Sheets, White, 85 PK (GPC27385)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- BOBRICK Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8 (BOB 2890)
- Rohl Toilet Paper Dispensers & Holders