Shop All Escutcheons
Rohl
Meda Deck Escutcheon For Spout Zz990370-Lv102 In Satin Nickel
Mfr # ZZ990360STN
Zoro # G008459227
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2 in
- Width 2 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # ZZ990360STN
- Zoro # G008459227
- UPC # 824438643000
- Country of Origin Italy
- Category Escutcheons
Dimensions
Depth | 2 in |
Width | 2 in |
Height | 0.75 in |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assembly (78172-AF)
- BK RESOURCES Hand Sink Stainless Steel 1-7/8" Drain, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1)
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- WATTS Float Valve St500 1/2" (0770180)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- KOHLER Escutcheon, Diverter Button (1060086-CP)
- PROPLUS 1-1/4 OD Deep Escutcheon Tubular Chrome Plated (231145)
- THRIFCO PLUMBING 1/2 IP ESCUTCHEON Chrome Plated (4400250)
- KOHLER Escutcheon, 1004446-BN (1004446-BN)
- KOHLER Nut, Escutcheon (59425)
- Rohl Escutcheons