Shop All Escutcheons
Rohl
Meda Bath Deck Escutcheon Or Base Ring Only To Hot & Cold Holes Polished Nickel
Mfr # ZZ9903502B-PN
Zoro # G008462623
product price: $141.00
/ea
Free Shipping & Returns
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 in
- Width 2 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # ZZ9903502B-PN
- Zoro # G008462623
- UPC # 824438642959
- Country of Origin Italy
- Category Escutcheons
Dimensions
Depth | 2 in |
Width | 2 in |
Height | 0.75 in |
Description
Meda Bath Deck Escutcheon Or Base Ring Only To Hot And Cold Handles On Lv102 Widespread Lavatory Faucets In Polished Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Wand Assembly, Finish: Arctic Stainless (RP90841AR)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P862)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- ANVIL 1-1/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319907283)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- THRIFCO PLUMBING Polished Brass 1/2 Inch IP Escutcheon (4402235)
- THRIFCO PLUMBING 1/2 Inch IP Split Escutcheon (4400268)
- SHARKBITE 05 in HR Right Escutcheon StayPut (25820Z)
- PROPLUS 3/4 x 0.3 Iron Escutcheon (555866)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- Rohl Escutcheons