Shop All Shower Drains
Rohl
Matrix Decorative Drain Cover
Mfr # DC3143AG
Zoro # G208658673
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 7.87 in
- Finish Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # DC3143AG
- Zoro # G208658673
- UPC # 824438588981
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 7.87 in |
Details
Finish | Antique Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Blk (1793546)
- INTERDESIGN Suction Drain Protector (22510)
- DELTA Adjustable, Wall mnt for Handshower (RP61294BL)
- JONES STEPHENS Closet Flange, 4x4" Inside Caulk, Cast Iron (C41440)
- ROHL Decorative Shower Drain 3" Diameter Replacement Drain (DR3129-APC)
- ROHL Cast Iron 2" No Hub Drain Body Kit (SDCI2)
- ROHL Kit Decorative Shower Drain Petal Complete Pvc Throat Assembly (SDPVC2/3-3146APC)
- WATCO Tub Closure Lift And Turn (58301-CP)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- ALFI BRAND ALFI brand ABDM1813 18" x 13" Modern SS Drain Mat for Kitchen (ABDM1813)
- Rohl Shower Drains