Shop All Drain Strainers
Rohl
Manual Basket Strainer
Mfr # 9664STN
Zoro # G208589243
original price:
$262.00
19% off
Free Shipping & Returns
$211.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4.75 in
- Height - Drains 3.75 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9664STN
- Zoro # G208589243
- UPC # 824438387515
- Country of Origin Italy
- Category Drain Strainers
Dimensions
Length - Drains | 4.75 in |
Height - Drains | 3.75 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 30 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 01300 0600HA)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- MARKAL Round Soapstone Holder (80141)
- PLUMB PAK Wax Jumbo Toilet Gaskets (K836-2)
- ROHL 27 (738IB)
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- ROHL Manual Basket Strainer (734STN)
- ROHL Manual Basket Strainer (738PN)
- PROPLUS Sink Strainer Gray (80371)
- PROPLUS Basket Strainer Stainless Steel Box (122051)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Oil Rubbed Bronze (D213-12)
- Rohl Drain Strainers