Shop All Drain Strainers
Rohl
Manual Basket Strainer
Mfr # 9664PN
Zoro # G108658643
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4.75 in
- Height - Drains 3.75 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9664PN
- Zoro # G108658643
- UPC # 824438387508
- Country of Origin Italy
- Category Drain Strainers
Dimensions
Length - Drains | 4.75 in |
Height - Drains | 3.75 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3519-T-0)
- JMF Hex Bushing 3/4X3/8 Lf (4506739)
- ZORO SELECT 1/4" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC7)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (566-180)
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- ROHL Manual Basket Strainer (734STN)
- ROHL Manual Basket Strainer (738PN)
- ROHL 27 (738IB)
- WINCO 3 in Stainless Steel Sink Strainer (SIK-3)
- COMPONENT HARDWARE S/S Box Pattern Drain Bowl, Basket (D34-Y011-MM)
- ALLPOINTS Drain Strainer Fine Mesh 3" (561394)
- Rohl Drain Strainers