Shop All Drain Strainers
Rohl
Manual Basket Strainer
Mfr # 9664IB
Zoro # G508589264
original price:
$288.00
9% off
new price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4.75 in
- Height - Drains 3.75 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9664IB
- Zoro # G508589264
- UPC # 824438387539
- Country of Origin Italy
- Category Drain Strainers
Dimensions
Length - Drains | 4.75 in |
Height - Drains | 3.75 in |
Details
Finish | Italian Brass |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (40500)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap with Drain (FSBCAP34WD)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Cross (5218010)
- KOHLER Artifacts Wall-Mount Bath Spout With (72791-CP)
- ROHL Manual Basket Strainer (734STN)
- ROHL 27 (738IB)
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- ROHL Manual Basket Strainer (738PN)
- RSVP INTERNATIONAL Pierced In-Sink Drainer (PP-SNK)
- ALLPOINTS Drop In Drain Strainer (321391)
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- Rohl Drain Strainers