Shop All Drain Strainers
Rohl
Manual Basket Strainer
Mfr # 9664EG
Zoro # G108658599
product price: $231.00
/ea
Free Shipping & Returns
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4.75 in
- Finish English Gold
- Height - Drains 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9664EG
- Zoro # G108658599
- UPC # 824438387522
- Country of Origin Italy
- Category Drain Strainers
Dimensions
Length - Drains | 4.75 in |
Height - Drains | 3.75 in |
Details
Finish | English Gold |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY6-HBLK)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/4" Pipe Size (22UL49)
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-844NL)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11034)
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- ROHL 27 (738IB)
- ROHL Manual Basket Strainer (738PN)
- ROHL Manual Basket Strainer (734STN)
- THRIFCO PLUMBING Strainer Fits P.P. W&O (4401697)
- GERSON STRAINERS BLUE MESH 125 MICRON (125/SLV) (GE010914B)
- PLUMB PAK Strainer Basket Sink Ss (PP5905)
- Rohl Drain Strainers